Manitowoc Ice IRT0500A Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Regular Cube
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice IR-0500A Indigo Series Ice Maker, Cube style, Air-cooled, Self contained condenser
The Manitowoc Ice IR0500A Indigo is an excellent choice for an operation needing 500lbs of regular size ice production per day in a limited space only 48 inches wide. Fully programmable- select the desired amount of ice needed with start and stop schedules.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
The Manitowoc Ice IR0500A Indigo is an excellent choice for an operation needing 500lbs of regular size ice production per day in a limited space only 48 inches wide. Fully programmable- select the desired amount of ice needed with start and stop schedules.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$5,069.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24-1/2 in |
| Height | 21-1/2 in |
| Weight | 162 lbs |
| Pounds of Ice per 24 Hours | 500 lbs |
Product Details
| Color | Silver |
| Cooling | Air Cooled |
| Material | Stainless Steel, Plastic |
| Ice Cube Type | Full Size Cube |
| Manufacturers Part Number | IRT0500A |
| Kilowatts per 100 lbs | 5.94 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |