Manitowoc Ice Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc Ice Indigo Series is an excellent choice for an operation needing 635 lbs. of half-size cube ice production per day in a limited space only 30 inches wide.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$5,349.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24-1/2 in |
| Height | 21-1/2 in |
| Weight | 208 lbs |
| Pounds of Ice per 24 Hours | 635 lbs |
Product Details
| Color | Silver |
| Cooling | Air Cooled |
| Voltage | 208-230 V |
| Ice Cube Type | Half Size Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | IYP0600A261 |
| Kilowatts per 100 lbs | 5.29 kW |
| Refrigerant Type | R290 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |