Manitowoc Ice UYP0140A Undercounter Ice Machine, Air-Cooled, Half Dice Cube, Built-In Filtration
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice UYP0140A Undercounter Ice Machine, Air-Cooled, Half Dice Cube, Built-In Filtration
One of our best selling ice machines, the Manitowoc Ice UYP0140A NEO Ice Maker delivers more ice, more quickly and efficiently than comparable machines. Producing up to 150 lbs of half dice cubes in a 24 hour period and storing 90 lbs of ice. This compact self-contained under counter maker puts ice where you need it in an easily maintained package. Full bin, filter replacement and service indicator lightss plus delay functions are intelligent features adding to the efficiency of this maker by helping you run a clean machine and shutting down during slow and closed times. The forward sliding ice bin allows access to refrigeration components for service and cleaning without moving the entire machine. The warranty is excellent with 5 years parts and labor on the evaporator and 3 years parts and labor on all other components.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
One of our best selling ice machines, the Manitowoc Ice UYP0140A NEO Ice Maker delivers more ice, more quickly and efficiently than comparable machines. Producing up to 150 lbs of half dice cubes in a 24 hour period and storing 90 lbs of ice. This compact self-contained under counter maker puts ice where you need it in an easily maintained package. Full bin, filter replacement and service indicator lightss plus delay functions are intelligent features adding to the efficiency of this maker by helping you run a clean machine and shutting down during slow and closed times. The forward sliding ice bin allows access to refrigeration components for service and cleaning without moving the entire machine. The warranty is excellent with 5 years parts and labor on the evaporator and 3 years parts and labor on all other components.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$3,089.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 28 in |
| Height | 38-1/2 in |
| Weight | 153 lbs |
| Pounds of Ice per 24 Hours | 150 lbs |
Product Details
| Storage Capacity | 90 lbs |
| Color | Silver |
| Cooling | Air Cooled |
| Ice Cube Type | Half Dice Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | UYP0140A |
| Kilowatts per 100 lbs | 7.25 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |