Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055640

MPN #: BA9-1006790

Baileigh Industrial Manual Tube Bending Set for 3/8" - 1", 8 Tube Die Sets

Product Description
This manual tube bender makes a perfect choice for hobbyists who need to bend tube on a budget.
  • Designed to bend the most common tubing sizes on safe centerline radii and produce great-looking bends.
  • Bends up to 180°.
  • Sturdy cast-iron frame increases the bender's durability so it will deliver precise results over many years of productivity.
  • Can be bench-mounted for easy use.
  • Includes a carrying case that also lets you store the bender when you're not using it.

The RDB-25 Manual Tube Bender comes standard with 8 tube die sets:
  • 3/8" OD x 2" CLR
  • 1/2" OD x 2.25" CLR
  • 9/16" OD x 2.5" CLR
  • 5/8" OD x 3" CLR
  • 3/4" OD x 3.5" CLR
  • 7/8" OD x 4.25" CLR
  • 3/4" Square x 3.75" CLR
  • 1" Square x 4.25" CLR

We also offer the RDB-10 Metal Tube Bender.

Call us at 1-920-684-4990with any questions you have about this manual metal bender.

PRICE
$739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Max Lift of Beam2-1/2IN in

Product Details

StyleManual
TypeManual Tube Bender
Country of OriginImport
Manufacturers Part NumberBA9-1006790
No Load Speed3600 RPM
BrandBaileigh Industrial