METALpro pipe bender Die , 8.31" bend radius, 2"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Hydraulic |
| Manufacturers Part Number | MP9015 |
| Type | Bender Die |
| Country of Origin | Made In USA |
| Brand | METALpro |
Related Products
Need to weld tubing at varying angles? The TN-210H makes notches up to 50° in less than 30 seconds. Built from .5" plate steel, this hole saw notcher comes at an economical price. Maximum capacity of 2" round tube. This hole saw notcher can be vertically mounted on a drill press. It also works with a hand drill. To handle larger pieces, the TN-210H can be horizontally mounted on a weld bench or in a vise and powered by a portable drill. 1" ground and polished spindle shaft reduces vibrations and prolongs the machine's lifetime of use. Offers .5" and 5/8" spindle adapters for ...
The TN-700 Tube and Pipe Notcher is a great alternative to tying up your vertical mill with that pesky tube and pipe notching. Recommended for: Structural work, racing and off-road chassis, steam pipe, and many more applications. Special Notes: To use end mills smaller that 1-1/4" a spacer sleeve is included with machine. Does not come with end mill, optional rolling stand is available Features: Made in the USA 2 hp motor runs on 115-volt power. You can operate it almost anywhere, including in the field Notches up to 60° Inverter driven variable speeds allow for the optimum milling ...
The portable radius bender R-M7 is built from quality steel (unlike most competing roll benders in this price range) and can bend tube and pipe to large radii. Bends 1.5" pipe to a minimum radius of 20" and 2" round tube to a minimum radius of 60". Manual crank makes quick work of large radius bends*. Shafts turn on precision ball bearings for the smoothest possible operation. Many different tooling options, available from Baileigh, enable the machine to tackle a wide range of projects Takes up little space and will easily fit into even the smallest shops. Includes a set of 1-1/2" OD tube ...
In 2002, Baileigh broke new ground for hydraulic benders with the RDB-150—and we didn't stop there! Made in the USA, this aluminum pipe bender model improves on the original with an added auto-stop feature, for even more exacting standards. Powerful low-pressure hydraulic system operates on only 110 volts. Tackles a maximum capacity of 2" schedule 40 pipe and up to 2.5" tubing with a wall thickness of .120" mild steel. Executes consistent 180° bends in one fluid motion. Auto-stop programmer lets you set the desired bend angle for convenient precision and repeatability. ...
The TN-200M manual pipe notcher has the largest capacity of our manual 90° pipe notcher line. Its long 3-piece handle, attached to a cam system, gives you leverage to notch big pipe without deformation. Notches 1.5" and 2" schedule 40 pipe at 90°. High-quality chromium blades make excellent notches. Fully-machined steel housing ensures that the notcher delivers accurate notches for years and keeps the blades sharp. Compact design, weighing 36 lbs., lets you use the notcher in the field or at the bench. Backed by a 1-year parts warranty and lifetime technical support by phone ...