Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055663

MPN #: BA9-1004658

Baileigh Industrial Straight Hand Racers Brake, 48"L, 20 Gauge

Product Description
This industrial sheet metal bender can bend light-gauge materials without the awkward length of larger metal brakes.
  • This straight brake has a maximum capacity of 20 gauge mild steel and 18 gauge aluminum.
  • 48" (4 feet) long and can bend at full capacity all the way across.
  • Bend angle of up to 120°.
  • Right and left cam lever arm precisely clamps the material.
  • You can adjust the clamping pressure for more delicate work.
  • Fully-welded steel plate construction, with support trusses on the top and bottom, maintains rigidity to deliver accurate results for years.
  • Baileigh backs this metal brake with a 1-year parts warranty and lifetime technical support by phone.

Recommended for : Any fabrication shop that does light-duty sheet metal bending.

PRICE
$1,579.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mild Steel Capacity Gauge20 Gauge gal/min
Nose Radius1/8 in
Bending Length Capacity48 in
Max Lift of Beam2-1/2IN in
Bending Capacity20 ga

Product Details

TypeBrake
Country of OriginImport
DescriptionStraight (Racers) Brake
Manufacturers Part NumberBA9-1004658
BrandBaileigh Industrial
Finger Nose Angle45° °