Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Mahr

Model # :WBB3778839

MPN #: 4103012

Mahr MarCal 16 ER Digital Caliper with Rectangular Depth Rod, No Friction Wheel, Range 6"/150 mm

Product Description
The Mahr MarCal 16 ER (4103012) offers versatile measurement capability with its rectangular depth rod design. Measuring range of 0-6"/150mm with 0.0005"/0.01mm resolution delivers ±0.001"/0.03mm accuracy for quality-critical applications. The flat-bottom rectangular depth rod provides stable contact on flat surfaces for reliable depth measurements. Built with hardened stainless steel, lapped guideways, and integrated dirt wipers for workshop durability. High-contrast LCD display and Reference System ensure fast, accurate readings every time. Includes battery, case, and instruction manual. ISO 13385-1 certified.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$179.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
Manufacturers Part Number4103012
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo