Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778970

MPN #: 4103307

Mahr MarCal 16 EWR Digital Caliper w/Rectangular Depth Rod, Friction Wheel, IP67, Range 12"/300 mm

Product Description
The Mahr MarCal 16 EWR (4103307) is the premium 12"/300mm IP67 variant with friction wheel control. Excellent resistance against dust, coolants, and lubricants makes it ideal for heavy industrial applications. The friction wheel enables precise positioning across the extended measuring range while the rectangular depth rod provides stable depth readings. Resolution of 0.0005"/0.01mm with PRESET, Reference-Lock/Unlock, and direction reversal functions. Built with hardened stainless steel, lapped guideways, and high-contrast display. Includes battery with approximately 3-year life, case, and instruction manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide
  • Waterproof


PRICE
$499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerYes
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103307
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo