Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778981

MPN #: 4103306

Mahr MarCal 16 EWR Digital Caliper w/Rectangular Depth Rod,No Friction Wheel,IP67,Range 12"/300 mm

Product Description
The Mahr MarCal 16 EWR (4103306) provides 12"/300mm measurement range with IP67 waterproof protection. Designed for measuring larger workpieces in production environments exposed to coolants and lubricants. Resolution of 0.0005"/0.01mm maintains precision across the extended range. Rectangular depth rod accommodates longer depth measurements. Features Reference System for instant measurement readiness, PRESET function, counting direction reversal, and auto ON/OFF. Hardened stainless steel construction with lapped guideways and integrated dirt wipers. High-contrast 11mm display. Battery life approximately 3 years.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$499.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement12 in / 300 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103306
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo