Masimo Corporation 12/15/20e Masimo® LNCS® DCIP, Pediatric SpO2 Reusable Sensor, White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® LNCS® DCIP Pediatric Reusable SpO₂ Sensor is designed for non-invasive monitoring of oxygen saturation (SpO₂) and pulse rate in pediatric patients. The sensor supports dependable pulse oximetry monitoring during routine patient assessment and ongoing observation.
Designed specifically for pediatric patients, the reusable sensor helps provide accurate readings while promoting patient comfort. Durable construction allows the sensor to be cleaned and reused multiple times, making it suitable for healthcare environments requiring dependable monitoring equipment.
The sensor connects to compatible Masimo LNCS patient cables, enabling reliable signal transmission for consistent pulse oximetry monitoring.
Designed specifically for pediatric patients, the reusable sensor helps provide accurate readings while promoting patient comfort. Durable construction allows the sensor to be cleaned and reused multiple times, making it suitable for healthcare environments requiring dependable monitoring equipment.
The sensor connects to compatible Masimo LNCS patient cables, enabling reliable signal transmission for consistent pulse oximetry monitoring.
PRICE
$759.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Reusable Sensor |
| Package Quantity | 1 |
| Color | White/Red |
| Manufacturers Part Number | 11171-000018 |
| Brand | Masimo Corporation |