Stryker Lifepak® 15 Replacement Right Angle Cable For AC/DC Power Adapter, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
The Replacement Right Angle Cable for the Lifepak® 15 AC/DC Power Adapter is designed to maintain reliable power connectivity for the Lifepak® 15 Monitor/Defibrillator. This replacement cable connects the AC or DC power adapter to the device, ensuring consistent power delivery for monitoring, defibrillation, and battery charging during patient care.
Featuring a right-angle connector, the cable helps reduce strain on the connection point while allowing the device to be positioned in tighter spaces. This design is especially useful in environments such as medical carts, ambulances, or storage compartments where space may be limited. The angled connection helps protect the cable from unnecessary bending and supports long-term durability.
Engineered for use in demanding healthcare and emergency response environments, the cable is built to withstand routine handling and frequent equipment movement. Its dependable construction helps ensure a secure connection between the power adapter and the monitor/defibrillator, supporting uninterrupted operation when the device is connected to external power.
Ideal for hospitals, emergency departments, and EMS agencies, keeping a replacement right-angle power cable available helps ensure Lifepak® 15 systems remain powered, charged, and ready when critical patient care is required.
Featuring a right-angle connector, the cable helps reduce strain on the connection point while allowing the device to be positioned in tighter spaces. This design is especially useful in environments such as medical carts, ambulances, or storage compartments where space may be limited. The angled connection helps protect the cable from unnecessary bending and supports long-term durability.
Engineered for use in demanding healthcare and emergency response environments, the cable is built to withstand routine handling and frequent equipment movement. Its dependable construction helps ensure a secure connection between the power adapter and the monitor/defibrillator, supporting uninterrupted operation when the device is connected to external power.
Ideal for hospitals, emergency departments, and EMS agencies, keeping a replacement right-angle power cable available helps ensure Lifepak® 15 systems remain powered, charged, and ready when critical patient care is required.
PRICE
$895.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 4 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Right Angle Cable |
| Package Quantity | 1 |
| Color | Black/Green |
| Manufacturers Part Number | 11140-000081 |
| Brand | Stryker |