Stryker Lifepak® 15 AC to DC Power Adapter (Only Compatible with V2 Units), Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 AC Power Adapter provides reliable external power for compatible Lifepak® 15 Monitor/Defibrillator. This adapter allows the device to operate directly from an AC power source while also supporting battery charging when the monitor/defibrillator is connected to power. It is designed to help ensure that Lifepak® 15 units remain powered and ready for use in clinical and emergency care environments.
This adapter includes a right-angle cable connection, which helps reduce strain on the cable and allows for easier connection in tight or confined spaces often found in medical carts, ambulances, or equipment storage compartments. The design supports dependable power delivery while helping maintain a clean and organized equipment setup.
The adapter is intended for use specifically with Lifepak® 15 is an important accessory for maintaining consistent device operation during extended monitoring or when charging device batteries between uses. Please note that the AC power cord is not included with this adapter and must be purchased separately (11140-000015).
Ideal for hospitals, emergency departments, and EMS agencies, the Lifepak® 15 AC Power Adapter helps ensure your Lifepak® system remains powered and ready when critical care is required.
This adapter includes a right-angle cable connection, which helps reduce strain on the cable and allows for easier connection in tight or confined spaces often found in medical carts, ambulances, or equipment storage compartments. The design supports dependable power delivery while helping maintain a clean and organized equipment setup.
The adapter is intended for use specifically with Lifepak® 15 is an important accessory for maintaining consistent device operation during extended monitoring or when charging device batteries between uses. Please note that the AC power cord is not included with this adapter and must be purchased separately (11140-000015).
Ideal for hospitals, emergency departments, and EMS agencies, the Lifepak® 15 AC Power Adapter helps ensure your Lifepak® system remains powered and ready when critical care is required.
PRICE
$4,089.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Power Adapter |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11140-000072 |
| Brand | Stryker |