Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB730012

MPN #: 491B

Master Lock® Grip Tight™ Circuit Breaker Lockout, Tall and Wide Toggles, 491B

Product Description
The Mater Lock® No. 491B Grip Tight™ Circuit Breaker Lockout Device fits wide or tall breaker toggles typically found on hi-voltage/hi-amperage breakers. The innovative patented Grip Tight™ design effectively locks out circuit breakers with a simple thumb turn and then close clamping handle for a tight grip on the toggle. Device accepts all American Lock® and Master Lock® safety padlocks and most lockout hasps for full lockout. Durable construction stands up in harsh environments and compact design is easy to carry and store.

Features

  • Grip Tight™ Circuit Breaker Lockout
  • Fits wide or tall breaker toggles typically found on hi-voltage/hi-amperage breakers
  • Innovative patented Grip Tight™ design effectively locks out circuit breakers
  • Adjust to breaker with simple thumb turn and then close clamping handle for a tight grip on the toggle
  • Great strength with universal fit
  • Compact lockout device is easy to carry and easy to store
  • Accepts all American Lock® and Master Lock® safety padlock shackles and lockout hasp diameterDurable construction with powder coated steel and reinforced polymer for operation in harsh environments


PRICE
$17.25

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8
Width1-1/4 in
Height1 in

Product Details

TypeCircuit Breaker Lockout
MaterialPlastic/Steel
Package Quantity1
DescriptionCircuit Breaker Lockout
ColorRed
Manufacturers Part Number491B
For Use WithFits Wide or Tall Breaker Toggles
BrandMaster Lock