Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BriskHeat® 48"H Wrap-Around Tote Tank Heater - 120V

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

BriskHeat® 48"H Wrap-Around Tote Tank Heater - 120V

Item #: WB260747

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,599.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BRISKHEAT® WRAP-AROUND TOTE TANK HEATERS
48"H Tank Heater – 120V
BriskHeat® wrap-around tote tank heaters are ideal for use on caged, plastic or metal tote tanks including intermediate bulk containers (IBC). Speed up the flow of slow moving and uncooperative contents such as honey, molasses, lube oil and more. Non-evasive tank heaters will not contaminate or scorch your product. Fits any tote tank from 40" x 40" to 48" x 48" using adjustable nylon straps with buckles; 3 straps around the tank and 2 across the top. Made using silicone-cloth facing and liner with 1/4" fiberglass insulation. Features a hole designed for spigot. 2 separate heat zones allow you to adjust heater output when content levels lower. Adjustable thermostat with 50 to 160°F range. Built-in manual reset high-limit safety thermostat is set at 195°F for each heat zone. Includes 6’L power cord. Meets NEC 427.23 standards and CE 73/23/EEC.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES48
    • BRANDBriskHeat®
    • CONSTRUCTIONSilicone
    • MANUFACTURERS PART NUMBERTOTE481-ADJ
    • POWER120V, 1440W
    • TEMPERATURE RANGE °F50-160

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail Item Information applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have detail Item Information, applications and uses?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result