Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TVH Parts Vinyl Forklift Seat SY1698 - 21"W x 23.50"D x 18"H
See all 19 items in product family

TVH Parts Vinyl Forklift Seat SY1698 - 21"W x 23.50"D x 18"H

Item #: WBB563257

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 227.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts Vinyl Forklift Seat SY1698

Fork truck seats provide optimum body support for individual operators. Replaces old, worn out or broken forklift seats with ease using an easy-to-install mounting design. 90 Day Limited Warranty.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES18
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERSY1698
    • TYPETotal Source
    • WEIGHT LBS34.40

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Perfect fit.

Your review: The seat fit perfectly, no other parts were needed and was easy to replace.

Pros: No other parts needed

Cons: none

Is this review helpful?

TCM Forklift Seat

Your review: Excellent company, very fast shipment, good quality

Pros: Excellent quality replacement seat at a very reasonable price.

Cons: None

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Is there a seperate mounting bracket I need to purchase for the seat sensor? we received the seat and there is no place to attach the sensor

Question Asked By: Jamie , Tamaqua , January 08, 2013

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

No Thanks x
Save $118.00 with this comparable product +
Item #: WB988287
globalindustrial.com
Ships same day. Only 3 left, order soon
$109.95