Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Heavy Duty Platform Truck NBB-3072-9P - 30 x 72 - Pneumatic Wheels - 1200 Lb.

Rollover image to zoom in

Click image to enlarge

See all 189 items in product family

Little Giant® Heavy Duty Platform Truck NBB-3072-9P - 30 x 72 - Pneumatic Wheels - 1200 Lb.

Item #: WBB288432

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 437.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Heavy Duty Platform Truck - 30x72 - Pneumatic Wheels - 1200 Lb. Cap.

Ideal for use over rough and uneven floor surfaces. 4-ply full pneumatic wheels absorb shock and reduce vibration. Inflation pressure of tires can be adjusted to provide desired level of cushion. Removable crossbar handle and 2 rigid, 2 swivel casters.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES41-1/2
    • CAPACITY LBS1200
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DECK HEIGHT INCHES12-1/2
    • HANDLE STYLESingle
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERNBB-3072-9P
    • OVERALL LENGTH INCHES73.5
    • WEIGHT LBS145
    • WHEEL DIAMETER INCHES9
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!