Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Designed to transport and store pipe or other long items. Angled arms prevent material from falling. Constructed of 14 gauge material. One pair of 10" arms, one pair of 12" arms and two pair of 14" arms. Four all swivel, 5" phenolic casters allow for easy maneuverability.
- Available with or without brakes.
- Overall width: 30"
- Overall length: 63" (empty)
- Overall height: 74" when empty
- Overall load capacity: 1,200 lbs.
- Capacity per pair of arms: 400 lbs.
- Two cartons. Must ship by truck.
- Shipping weight: 89 lbs.
- Made in the USA.
Product Specifications
- LENGTH INCHES63
- WIDTH INCHES30
- HEIGHT INCHES74
- CAPACITY LBS1200
- COLOR FINISHGray
- CONSTRUCTIONSteel
- COUNTRY OF ORIGINMade in USA
- LEVEL QUANTITY4
- MANUFACTURERS PART NUMBER976
- NUMBER OF CRADLES8
- WEIGHT LBS89
- WHEEL DIAMETER INCHES5
- WHEEL TYPEPhenolic Swivel with Brakes
- BRANDRaymond Products
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: May 21, 2012
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Little Giant® Ergo Bar Cradle Truck ERBST-2448-6PH, 24 x 48
Item #: B996563
Usually ships in 14 to 17 days
$364.95

Raymond Products 976 Pipe Rack with Brakes
$428.95
- Product Information
- Customer Review
- Product Q&A
- Accessories