Vestil Nestable Multi-Use Platform Shopping Cart LUG-B with Brakes

Rollover image to zoom in

Click image to enlarge

Vestil Nestable Multi-Use Platform Shopping Cart LUG-B with Brakes

Item #: WB987360

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 354.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NESTABLE MULTI-USE PLATFORM SHOPPING CART WITH BRAKES

Use in Malls, Airports or Shipping/Receiving Areas.

The Multi-Use Cart features a braking mechanism that automatically locks when the cart handle is not squeezed to safely stop movement. Slanted-height cargo platform (24-½"L x 19-¾"-15"W tapered) allows multiple carts to nest, saving valuable storage space. Handle includes a basket for toting accessories. Tubular aluminum shopping cart resists rust and corrosion. Rolls smoothly with non-marking 6" dia. polyurethane wheels (1 swivel, 2 rigid) and assembles easily.

Product Specifications

    • LENGTH INCHES39-1/2
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES39
    • CAPACITY LBS550
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • DECK HEIGHT INCHES13-3/4 tapered to 7-7/16
    • MANUFACTURERS PART NUMBERLUG-B
    • NESTING DISTANCE INCHES11-1/4
    • TRAY QUANTITY(1) 19-3/4 x 8-7/16 x 5 Hanging Basket
    • TYPENestable Multi-Use Cart with Brake
    • WEIGHT LBS40
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed