Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Nestable Wire Platform Shopping Cart WIRE-L with Handle Basket
See all 3 items in product family

Vestil Nestable Wire Platform Shopping Cart WIRE-L with Handle Basket

Item #: WB987358

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 337.95
Product Information
Customer Review
Product Q&A
Accessories
NESTABLE WIRE SHOPPING CART

Lightweight Wire Mesh Carts are Nestable to minimize Storage Space.

Steel wire shopping cart features a durable zinc-plated finish to resist rust and corrosion. Roll smoothly with non-marking 5" dia. polyurethane wheels. Each cart ships fully assemble and ready to use.

Product Specifications

    • LENGTH INCHES59-1/4
    • WIDTH INCHES28-3/4
    • HEIGHT INCHES36-3/4
    • CAPACITY LBS275
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • DECK HEIGHT INCHES13
    • MANUFACTURERS PART NUMBERWIRE-L
    • NESTING DISTANCE INCHES16-1/4
    • SHELF QUANTITY1 + 1 Basket
    • TYPEPlatform Shopping Cart with Handle Basket
    • WEIGHT LBS92
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!