Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scout Cart™ Baskets (Set of Two)

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Scout Cart™ Baskets (Set of Two)

Item #: WBM2219756

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Scout Cart™ Baskets (Set of Two)

Set of two sizable powder-coated steel baskets with handles and poly-blend bases

Product Features

  • Steel Wire
  • Powder coating to prevent rust
  • Handles
  • Poly blend fitted base

Product Specifications

    • LENGTH INCHESLarge Basket: 19.5; Small Basket: 19
    • WIDTH INCHESLarge Basket: 15; Small Basket: 14
    • HEIGHT INCHESLarge Basket: 8.5; Small Basket: 8
    • CAPACITY LBS100
    • COLOR FINISHBlack
    • BRANDScout Cart™
    • CONSTRUCTIONSteel Wire w/ Powder Coat
    • DESCRIPTIONScout Cart Baskets
    • MANUFACTURERS PART NUMBERSCB1
    • PACKAGE QUANTITY1
    • TYPEBaskets

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!