Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MaxAir

Model # :T9FB1123579

MPN #: C7180V1-MS-MAP

MaxAir C7180V1-MS-MAP, 7.5 HP, Single-Stage Comp, 80 Gal, Vert., 170 PSI, 30 CFM, 1-Phase 208-230V

Product Description
MaxAir C7180V1-MS-MAP, 7.5 HP, Single-Stage Comp, 80 Gal, Vert., 170 PSI, 30 CFM, 1-Phase 208-230V


Features:
  • Rugged "V" Style Twin Cylinder Compressor Pump With Cast Iron Cylinders
  • "V" Style Design Minimizes Vibration, Improves Cooling, And Extends Compressor Life
  • 2 Year Commercial Use Warranty
  • Individual And Removable Cylinders For Smoother, Cooler Operation And Easy Maintenance
  • 80 Gal. Vertical Asme Registered Tank
  • Premium Air Filters With "Auto Drop" Replacement Feature
  • Liquid Filled Pressure Gauge Increases Accuracy And Reduces Vibration
  • Easy View Oil Sight Gauge
  • High Efficiency Reed Valves For Maximum Performance
  • Sturdy Metal Belt Guard
  • Heavy Duty 3/4" Ball Valve Included
  • Conveniently Extended Oil Drain For Clean And Easy Maintenance
  • Assembled In The Usa
  • Heat Treated Crank Shaft With "Dual" Ball Bearings
  • Extended Tank Drain With Lever Type Ball Valve To Conveniently Drain Moisture From The Tank
  • Long Lasting Powder Coat Finish
  • Commercial 7.5 Hp Electric Motor
  • Heavy Duty Magnetic Starter Included
PRICE
$4,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height78 in
Weight587.5 lbs
Tank Size80 gal
Tank Outlet3/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI170 psi
Phase1
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberC7180V1-MS-MAP
Pump TypeSingle-Stage
Low Oil ShutoffNo
BrandMaxAir
TypeSingle-Stage
CFM30 CFM
Horsepower7.5 HP
ColorYellow
After CoolerNo
Voltage208-230 V
Air FilterYes

Warranty

Warranty2 yr