Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mastercool

Model # :WBB3123385

MPN #: 52224-D

Mastercool® Multi Laser Infrared Thermometer

Product Description
The multi-laser infrared thermometer safely monitors hot, hazardous, or hard-to-reach materials without contamination or damage to the surface. Simply point at the target, pull the trigger and read the temperature.



PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16 in
Width1-7/8 in
Height6-3/4 in
Weight9 lbs

Product Details

DisplayLCD
ColorRed
Accuracy2 Percent °F
Response Time1 sec
Temperature Range32 to 122°F °F
Power Source2 x AAA Battery
DescriptionMulti Laser Infrared Thermometer
FeaturesMeasuring Exhaust, Emission Control, Temperatures To Detect Problems
Battery Life Hours7HR
Temperature32 to 122°F
BrandMastercool