Stereo Microscopes
Related Products
This is a binocular 3.5X-90X zoom stereo microscope on boom with fluorescent ring light. It comes with a 45 degree inclined binocular head, super widefield high-eyepoint eyepieces, a heavy-duty boom stand and a fluorescent ring light. The 45 degree inclined eye tube and high-eyepoint optic design ensure an easy and comfortable observation, especially for eyeglass wearers. The rubber eyeguards provide further comfort. The microscope offers high resolution, super widefield of view, large magnifying zoom range (26:1) and long working distance (8", 200mm). It gives crystal clear sharp images. ...
This complete package of 3.5X-90X zoom stereo microscope comes with a super widefield high-eyepoint trinocular microscope head, double-arm heavy-duty boom stand, fluorescent ring light and 10MP high resolution USB2.0 color digital camera. It gives crystal clear sharp images and offers 26:1 large magnifying zoom range, 8" (200mm) long working distance and 2-1/2" (65mm) super widefield of view. The super widefield high-eyepoint optic design ensures an easy and comfortable observation, especially for eyeglass wearers. The double-arm boom stand allows you to turn the microscope head around ...
This high quality microscope is designed for professional jewelers and gemologists. It includes a 3.5X-90X super widefield zoom stereo microscope head, 3D jewelry/gem clamp (tweezers), rotatable round stage with darkfield iris condenser and professional GEM stand. It offers 8" (200mm) working distance, 2-1/2" (65mm) super wide field of view and 26:1 large zoom magnification range. The microscope is illuminated with a 30W darkfield halogen light built in to the base and a 7W gooseneck rectangular fluorescent incident light box, providing rich spectrum, high-temperature color and ...
This is a first-class 7X-45X trinocular stereo zoom microscope with LED cool illumination system. Designed to meet the demands of the modern microscopy applications that are temperature-sensitive, like dissecting live tissues or observing live creatures, this scope exceeds all expectations. It incorporates all the most excellent features of a high quality laboratory instrument. This microscope comes with SUPER widefield optics and versatile LED illumination system that provides both incident (top) cool lighting and transmitted (bottom) cool illumination. You can choose between incident ...
This binocular arm-stand stereo microscope offers three magnification powers, 20X, 40X & 80X. It comes with a versatile illumination system that provides both incident (top) lighting and transmitted (bottom) illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its ...