Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protekt™ 500 Gel Infused Foam Pressure Redistribution Mattress - 84" - 81053

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Protekt™ 500 Gel Infused Foam Pressure Redistribution Mattress - 84" - 81053

Item #: WBB1799667

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 284.95
Product Information
Customer Review
Product Q&A
Accessories
Protekt™ 500 Gel Infused Foam Pressure Redistribution Mattress - 84" - 81053

The Protekt™ 500 with (VGPT)™ Visco Gel Polymer Technology is a revolutionary support surface that provides unprecedented pressure redistribution, rapid heat dissipation, and vast increases in breathability compared to traditional foam.

Features:
  • Heel slope redistributes pressure from heel to the entire leg.
  • Precision cut air pockets allows deeper submersion and increased air circulation.
  • Gel infused foam.
Documents

Documents are in PDF format

Product Specifications

    • BRANDProactive Medical
    • MANUFACTURERS PART NUMBER81053
    • LENGTH INCHES84
    • WIDTH INCHES36
    • HEIGHT INCHES6
    • DESCRIPTIONProtekt™ 500 Gel Infused Foam Pressure Redistribution Mattress
    • WEIGHT CAPACITY--
    • TYPEPressure Redistribution Mattress
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY15 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed