Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exam & Treatment Chairs

Exam & Treatment Chairs are specialized seating solutions for medical and healthcare settings. They are designed to provide comfort and flexibility during patient examinations and treatments. Exam room chairs typically feature adjustable height, ergonomic design, and easy maneuverability. Exam & Treatment Chairs are commonly used in medical offices, hospitals, clinics, and other healthcare facilities where patients undergo examinations, treatments, or consultations.
19 Results

Clinical Recliners

Clinical Recliners
Clinical Recliners are designed for secure and comfortable hospital, convalescent, and home patient transfer applications. Each medical recliner chair can be adjusted in various positions to prioritize patient comfort and safety, and has a retractable lock bar to secure the chair in the desired position. The swivel casters make these clinical recliner chairs mobile for easy patient transport.
CompareImageSeat MaterialArm TypeSeat Color FamilyFrame Color FamilyWeight CapacityWidthModel #Price
Dynarex Geri Chair Recliner, Infinite Positions, Blueridge
-
-
-
-
250
30-5/16 in
WBB3122958$565.00
Medline ComfortEZ 3 Position Recliner, No Tray, Blueridge
-
-
-
-
300
-
Ships Same Day
WBB3132595
$999.00
Dynarex Geri Chair Recliner, 3 Positions, Blueridge
-
-
-
-
300
26-1/8 in
WBB3122961$565.00
NK Medical Recliner with Swing Arms and Infinite Recline, Push Bar & Side Table, Cranberry
Vinyl
Fixed
Red
Black
350 lbs
32 in
WBB920029$4,999.00
NK Medical Recliner with Infinite Recline, 5" Casters, Push Bar & Side Table, Natural
Vinyl
Fixed
-
Black
350 lbs
32 in
WBB920251$4,299.00
Clinical Care Geri Chair Recliner, Rosewood
Vinyl
Fixed
Red
Gray
250 lbs
30-1/2 in
WBB275679$1,099.00

Blood Drawing Chairs

Blood Drawing Chairs
Blood Drawing Chairs are designed for healthcare settings and put patient comfort first with thick padded seats, backrests, and armrests. These lab chairs for drawing blood feature a height adjustable flip arm to offer easy access and exit. Our blood draw chairs are available in various configurations and colors. Blood drawing chairs are not engineered to restrain a fainting or falling occupant.

Dental Lab Chairs

Dental Lab Chairs
Dental Lab Chairs provide ergonomic support and customizable features to ensure optimal comfort during long hours of work. Our dental chairs have steel shafts and standard metal bases for lasting durability. The contoured seat and backrest offer excellent lumbar support, promoting proper posture and reducing fatigue. Seats and armrests are height adjustable. Choose from mesh or vinyl backrests.

Hip-High Chairs

Hip-High Chairs
Made for post-hip surgery patients, Hip-High Chairs offer comfortable, padded seating without the need to bend at the hip. WIth a durable steel construction and waterproof vinyl seats, our medical hip high chair is designed to last and support various weight capacities. The drive medical hip high chair features contoured armrests, footrests, and other ergonomic features to enhance patient comfort.

Bariatric Recliner Chairs

Bariatric Recliner Chairs
Bariatric Recliner Chairs provide seating and extra comfort for bariatric patients in healthcare settings. Each bariatric recliner chair has three positions, a footrest, and retractable lock bar to secure the chair in the desired position. Our bariatric reclining chair can support higher weight capacities and is supported on rugged swivel casters for mobility. The steel frame is easy to clean.

Pediatric Seating & Positioning

Pediatric Seating & Positioning
Pediatric Seating & Positioning Chairs help maintain proper body alignment and posture in young patients, while providing stability and support. The first class school chair features a height and depth adjustable seat, flip armrests, and a padded hip belt to offer pelvic support and maintain proper hip positioning. Weight capacities vary per model. Ideal for use in classrooms or clinical settings.