Flash Furniture X10 Racing Style Gaming Chair w/Flip-up Arms, LeatherSoft, Camouflage/Black
Write a Review
|
Questions & Answers (0)
Product Description
If you are a serious gamer, you need an ergonomic office chair to keep up with the demands of your marathon gaming sessions. Your couch may feel comfortable, but you need adequate seating while holding the controller for hours at a time. This high back racing style game chair will outperform your couch with healthier benefits. The ergonomic design of this racing chair offers generous padding with a wing style back to cradle your torso. The padded arms provide a comfortable resting position while holding your controller and relieve pressure off your shoulder and neck. If you're playing on your computer and want to get closer to the action the arms flip backward to pull yourself underneath the desk without having to adjust the seat height. The tilt lock mechanism underneath the seat locks in an upright position when you no longer want to lean and rock back. To be considered a true gamer you need a dedicated gaming chair to take your gaming to new heights, whether you have followers who watch you on a streaming service or like to interact with other gamers online.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 46-1/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 20 in |
| Seat Depth | 19 in |
| Seat Height | 18 - 22 in |
| Min Seat Height | 18 in |
| Max Seat Height | 22 in |
| Base | 5 Legged |
Product Details
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Series | X10 |
| Casters | Yes |
| Adjustable Arms | Flip-up Arms |
| Stackable | No |
| Seat Color Family | Camo |
| Antimicrobial | No |
| Description | Gaming Chair Racing Office Ergonomic Computer PC Adjustable Swivel Chair |
| Frame Material | Plastic |
| Arm Type | Adjustable |
| Manufacturers Part Number | CH-00095-CAM-GG |
| Back Type | High Back |
| Seat Material | Mesh |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited (non moving metal parts) 2 Years Parts |