Walkers & Rollators
Width
Height
Availability
Free Shipping
For Use With
Brand
Material
Color
Price
Medline 3 in 1 Stand Assist Two Button Folding Walker w/o Casters, Silver, 2 Pack
Weight Capacity
300
Drive Medical 10257RD-1 4-Wheel Walker Rollator with Fold Up Removable Back Support, Red
Width
23-1/2 in
Weight Capacity
300 lbs
Length
25-1/2 in
Handle Height
31 - 37 in
Width
23 in
Weight Capacity
300 lbs
Length
27-3/4 in
Handle Height
33-1/2 - 38-1/4 in
Width
24-3/16 in
Weight Capacity
300
Length
24-9/16 in
Height
30-5/8 in
Width
25-1/2 in
Weight Capacity
300 lbs
Length
25-1/2 in
Handle Height
35 - 39 in
Weight Capacity
250