Drive Medical 10233 Clever-Lite LS Rollator Walker with Seat and Push Down Brakes

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Drive Medical 10233 Clever-Lite LS Rollator Walker with Seat and Push Down Brakes

Item #: WBB275157

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $181.97 Save up to 52%
Qty Price
1 $96.95 ea.
2+ $86.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Clever-Lite LS Rollator Walker with Seat and Push Down Brakes

The Clever Lite LS Walker with Seat and Push Down Brakes by Drive Medical allows individuals to be seated or to use it as a traditional walker by raising the seat to step inside the frame. This rollator easily folds with a dual lever, side paddle release, and comes with a soft, flexible backrest for comfort and stability while seated. Comes with 5" fixed front wheels for a smooth transportation over most surfaces. The 5" caster wheels provide a smooth transportation over most surfaces.

Features and Benefits
  • Comes with flip up seat with built in carry handle
  • Soft, flexible backrest provides comfort and security while seated
  • Rear Glide Push down brakes
  • Sturdy 1" diameter anodized, extruded, aluminum construction
  • Allows individual to be seated or use as traditional walker by raising seat to step inside the frame
  • Easily folds with dual lever side paddle release
  • 5" fixed front wheels
Product Specifications
  • Actual Product Weight: 11 lbs
  • Handle Height (Max): 39"
  • Handle Height (Min): 35"
  • Inside Hand Grip Width: 18.5"
  • Overall Product Height: 29.5"
  • Overall Product Length: 21"
  • Overall Product Width: 27"
  • Primary Product Color: Gray
  • Primary Product Material: Aluminum
  • Seat Depth: 11"
  • Seat Width: 18.75"
  • Seat to Floor Height: 19"-25.5"
  • Width Inside Back Legs: 21"
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10233
    • LENGTH27"
    • WIDTH21"
    • WIDTH INSIDE BACK LEGS21.5"
    • WIDTH INSIDE HAND GRIP18.5"
    • DEPTH OPENED AT BASE24"
    • HEIGHT29-1/2" - 39"
    • WEIGHT LBS.8
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONClever-Lite LS Adult Walker
    • COLORGray
    • OVERALL WIDTH OPENED27"
    • SEAT WIDTH17"
    • SEAT DEPTH11"
    • SEAT HEIGHT19.5"-23.5"
    • HANDLE HEIGHT29-1/2" - 39"
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS5" Casters
    • SIZEAdult
    • PACKAGE QUANTITY1
    • TYPEWalker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!