Drive Medical 10289RD Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red
See all 41 items in product family

Drive Medical 10289RD Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red

Item #: WBB275206

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $207.97 Save up to 64%
Qty Price
1 $81.95 ea.
2+ $74.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Deluxe 3-Wheel Aluminum Rollator with 7.5" Casters, Flame Red

This 3 wheel rollator in blue has a lightweight aluminum frame and comes standard with basket, tray and pouch. Easy one hand folding makes for simple storage. Easy to adjust handle height with self-threading knob. Lightweight solid 7.5" wheels for indoor and outdoor use. Comes standard with special loop locks made of internal aluminum casting to ensure safety.

Features and Benefits:
  • Comes standard with basket, tray and pouch
  • Basket conveniently folds for easy storage
  • Comes with frame folded and compact; Pull lightweight aluminum trombone-style frame to lock in place and secure with lock knob
  • 7.5" casters for indoor or outdoor use
  • Handles easily adjust in height with self-threading knob
  • Special loop lock made of internal aluminum casting operates easily and ensures safety
  • Easy, one-hand folding
Product Specifications:
  • Actual Product Weight: 11 lbs
  • Casters: 7.5"
  • Handle Height (Max): 36.5"
  • Handle Height (Min): 32"
  • Number of Wheels: 3
  • Overall Product Height: 32"
  • Overall Product Length: 24"
  • Overall Product Width: 25"
  • Primary Product Color: Flame Red
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10289RD
    • LENGTH24"
    • WIDTH25"
    • HEIGHT32" - 36-1/2"
    • WEIGHT LBS.11 lbs.
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTION3-Wheel Rollator
    • COLORFlame Red
    • HANDLE HEIGHT32" - 36-1/2"
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS7.5" Casters
    • SIZEAdult
    • PACKAGE QUANTITY1
    • TYPERollator

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

3 wheel rollator

Your review: the best I've had. Great for small rooms.

Pros: does everything a good rollator should do. Couldn't get along without it.

Cons: basket hard to put together.

Is this review helpful?

customer

Pros: My three wheel Drive Go Lite walker has serviced me very well for several years. I use it constantly as I have no balance. I would like to replace the leather carrier bag as it has become a little worn. The frame is like new as the paint has not chipped. I have had a very good experience using the walker.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!