Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kool-It

Model # :WBB2081244

MPN #: KGF-72

Kool-It KGF-72 - Freezer Merchandiser, 72 Cu. Ft., 3 Glass Doors, Black, 79-1/2"H x 81"W

Product Description
Kool-It Freezer Merchandiser with locking, double pane glass, self-closing door. Holds at -10°F temperature with digital display. White interior with adjustable shelves, fluorescent interior lighting, top lighted signage panel, black exterior, adjustable feet, bottom mount self-contained refrigeration. 115V, cETLus, ETL-S, and Energy Star® rated.

Features:

  • CFC free refrigerant and foam
  • Electronic thermostat
  • Self closing door
  • Magnetic gasket can be replaced without tools
  • Triple pane glass doors with heater
  • Powder-coated steel, white interior
  • Powder-coated steel, black exterior
  • LED internal lighting
PRICE
$7,849.00

1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width81 in
Depth32 in
Height79-1/2 in

Product Details

Horsepower1-1/4 HP
LightLED Lighting
ColorBlack
Amperage11 A
Temperature Range-10 °F
Adjustable ShelfYes
Capacity72 ft³
Voltage115 / 208-230 V
Number of Doors3
Defrost TypeAuto-Defrost
Number of Shelves12
MaterialPowder Coated Steel
Phase1
DescriptionFreezer Merchandiser
Thermostat TypeElectronic
Manufacturers Part NumberKGF-72
Shelf MaterialPE Coated Wire Shelves
BrandKool-It

Warranty

Warranty5 yr