Interion® Ventilated Stackable Chair Is Ideal For Offices, Conferences, Seminars, Trade Shows And More.
The Interion® By Global Industrial Stackable Chair has a welded stainless steel frame and 1" diameter tubular sled base legs provide long lasting durability. Interlocking brackets on legs help join chairs in row for easy set up. Fabric upholstery and mesh back provides ventilation and seating comfort. Measures 21-1/3"W x 22-4/5"D x 34-2/7"H overall. Seat measures 18-1/9"W x 18-1/2"D x 17"H. Black Mesh back measures 18-8/9"W x 14-1/5"H. Stackable design allows easy storage. Stack 6 chairs high (maximum recommended). Comes Semi-Assembled.
Interion by Global Industrial
Model # :WB277437A
Interion® Stacking Chair With Mid Back, Fabric, Black - Pkg Qty 4
|
Questions & Answers (0)
Product Description
PRICE
$243.80 Sold in packages of 4 / $60.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/3 in |
| Depth | 22-4/5 in |
| Height | 33 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18-1/9 in |
| Seat Depth | 18-1/2 in |
| Base | Sled Base |
| Min Back Height | 14-1/5 in |
| Max Back Height | 14-1/5 in |
| Back Width | 18-8/9 in |
| Back Height | 14-1/5 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Back Material | Mesh |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 277437A |
| Brand | Interion by Global Industrial |
| Type | Guest / Side Chair |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 4 |
| Description | Stack Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | CA-117 |