Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmgren 9632806 - 8" Horizontal/Vertical Rotary Table

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Palmgren 9632806 - 8" Horizontal/Vertical Rotary Table

Item #: WBB1913443

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 730.00
Product Information
Customer Review
Product Q&A
Palmgren 9632806 - 8" Horizontal/Vertical Rotary Table

Palmgren's rotary tables perform a variety of operations. They are very useful for cutting segments or circles, circular slots, cutting irregular-shaped slots as well as other similar operations. There tables permit accurate positioning or work under the machine spindle or for inspection and layout applications.

Product Specifications

    • LENGTH14-3/4"
    • SIZE8"
    • WIDTH14-3/4"
    • HEIGHT6-1/4"
    • BASE SIZE12" x 9-1/2"
    • BRANDPalmgren
    • DESCRIPTIONHorizontal/Vertical Rotary Table
    • COLORGray & Silver
    • BASE TYPEStationary
    • CONSTRUCTIONCast Iron
    • GEAR RATIO (IN)40:1
    • MANUFACTURER'S WARRANTYLifetime
    • MANUFACTURER'S PART NUMBER9632806
    • FOR USE WITHAll Drill presses
    • WEIGHT44 lbs
    • TYPEHorizontal/Vertical Indexing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed