discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 25/32"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 25/32"

Item #: WBB555560

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Quantity

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 3 Flute, 25/32" cutting diameter x 5/8" shank diameter x 3-7/8" shank length x 5-3/8" OAL with 1/4" pilot hole diameter for pilots 5/16" to 23/32".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER25/32"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES5/8
  • SHANK TYPEStraight
  • SHANK DIAMETER5/8"
  • MANUFACTURERS PART NUMBERB555560
  • TYPEInterchangeable Pilot
  • PILOT1/4"
  • NUMBER OF FLUTES3
  • SHANK LENGTH INCHES3-7/8
  • OVERALL LENGTH5-3/8"
  • PILOT HOLE INCHES1/4
  • CUTTING DIAMETER INCHES25/32
  • OVERALL LENGTH INCHES (OAL)5-3/8
  • SHANK LENGTH3-7/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 25/32"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 3 Flute, 25/32"

Item #: WBB555560

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top