discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 5 Flute, 2.1/4"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 5 Flute, 2.1/4"

Item #: WBB554990

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $274.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Interchangeable Pilot Counterbore, Straight Shank, 5 Flute, 2-1/4" cutting diameter x 1-1/2" shank diameter x 7-3/8" shank length x 9-7/8" OAL with 1/2" pilot hole diameter for pilots 9/16" to 2-3/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER2-1/4"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES1-1/2
  • SHANK TYPEStraight
  • SHANK DIAMETER1-1/2"
  • MANUFACTURERS PART NUMBERB554990
  • TYPEInterchangeable Pilot
  • PILOT1/2"
  • NUMBER OF FLUTES5
  • SHANK LENGTH INCHES7-3/8
  • OVERALL LENGTH9-7/8"
  • PILOT HOLE INCHES1/2
  • CUTTING DIAMETER INCHES2-1/4
  • OVERALL LENGTH INCHES (OAL)9-7/8
  • SHANK LENGTH7-3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 5 Flute, 2.1/4"

HSS Import Interchangeable Pilot Counterbore, Straight Shank HSS, 5 Flute, 2.1/4"

Item #: WBB554990

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top