discount codeFree shipping over 300

Applied at checkout

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute,21/32 MT2

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute,21/32 MT2

Item #: WBB555097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 3 Flute, 21/32" cutting diameter x # 2 MT shank x 3-7/8" shank length x 5-1/8" OAL with 3/16" pilot hole diameter for pilots 1/4" to 19/32".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER21/32"
  • MATERIALHSS
  • BRANDImport
  • SHANK TYPETaper
  • SHANK DIAMETER#2 MT
  • MANUFACTURERS PART NUMBERB555097
  • TYPEInterchangeable Pilot
  • PILOT3/16"
  • NUMBER OF FLUTES3
  • SHANK LENGTH INCHES3-7/8
  • OVERALL LENGTH5-1/8"
  • PILOT HOLE INCHES3/16
  • CUTTING DIAMETER INCHES21/32
  • SHANK SIZE# 2 MT
  • OVERALL LENGTH INCHES (OAL)5-1/8
  • SHANK LENGTH3-7/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute,21/32 MT2

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS, 3 Flute,21/32 MT2

Item #: WBB555097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top