
Made in USA Plug Style Screw Thread Insert (STI) Hand Tap 1-3/8-12
Item #: WBB810762
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- M2.5 x 0.45
- 5/16-18
- M10 x 1.25
- 10-24
- 9/16-18
- M18 x 2.5
- 1/4-28
- M12 x 1.25
- 9/16-12
- M18 x 1.5
- 1/2-20
- M16 x 1.5
- M10 x 1.5
- M11 x 1.25
- 8-36
- 8-32
- 1/4-20
- 10-32
- M3.0 x 0.50
- M11 x 1.5
- M9.0 x 1.25
- 12-24
- 1-1/4-12
- M10 x 1.0
- M8.0 x 1.25
- 1/2-13
- 1-1/2-12
- M20 x 2.5
- M16 x 2.0
- 5/8-18
- M8.0 x 1.0
- 7/16-20
- M20 x 1.5
- 1-12
- M7.0 x 1.0
- 1-3/8-12
- M12 x 1.5
- 3-48
- 7/16-14
- M24 x 3.0
- M14 x 2.0
- 3/8-16
- M12 x 1.75
- M5.0 x 0.80
- 12-28
- 1-3/8-6
- 3/8-24
- M6.0 x 1.0
- 6-40
- 5/8-11
- 5/16-24
- M4.0 x 0.70
- 1-8
- 6-32
- 1-14
- 4-40
- M14 x 1.5
- 5-40
- M11 x 1.0
- 3-56
- 2-56
- 4-48
- 1-1/8-7
- 1-1/8-12
- 1-1/4-7
1-3/8-12
- SELECT
- Hand Tap
- Spiral Flute
- Spiral Point
Hand Tap
- SELECT
- Bottoming
- Plug
Plug
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Made in USA Plug Style Screw Thread Insert (STI) Hand Tap 1-3/8-12
Screw Thread Insert taps are oversized taps that produce a thread that will accept a helical coil wire screw thread insert of the same size and pitch. Straight Flute hand taps are used for hand tapping and machine tapping in through holes and blind holes in a wide variety of materials. Features a 3-5 thread Plug Chamfer.
Screw Thread Insert taps are oversized taps that produce a thread that will accept a helical coil wire screw thread insert of the same size and pitch. Straight Flute hand taps are used for hand tapping and machine tapping in through holes and blind holes in a wide variety of materials. Features a 3-5 thread Plug Chamfer.
Product Specifications
- FRACTIONAL SIZE1-3/8"
- MATERIALHSS
- METRIC SIZE--
- BRANDMade in USA
- TYPEScrew Thread Insert (STI)
- TPI12
- CLASS OF FIT3B
- STYLEHand Tap
- NUMBER SIZE--
- FINISHBright
- CHAMFERPlug
- THREAD SIZE1-3/8-12
Customer Review
Product Q & A
There are no questions for this product.

Made in USA Plug Style Screw Thread Insert (STI) Hand Tap 1-3/8-12
$451.95
- Product Information
- Customer Review
- Product Q&A