Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regal Triple Crown Series Red Band High Performance Spiral Flute Tap 1/2-13
See all 170 items in product family

Regal Triple Crown Series Red Band High Performance Spiral Flute Tap 1/2-13

Item #: WBB1448150

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 47.95
Product Information
Customer Review
Product Q&A
Regal Triple Crown Series Red Band High Performance Spiral Flute Tap 1/2-13

For tapping high tensile materials. Up to HRc44. Includes alloyed and tool steels, nickel alloys, and titanium alloys.

Product Specifications

    • DESCRIPTIONFast Spiral Tap
    • H LIMITGH3
    • TPI13
    • COLOR FINISHRed Ring
    • FRACTIONAL SIZE1/2"
    • METRIC SIZE--
    • MATERIALHSS
    • BRANDRegal Cutting Tools
    • TYPEHand Tap
    • OVERALL LENGTH (OAL)3-3/8"
    • NUMBER SIZE--
    • CHAMFERSemi-Bottoming
    • FOR USE WITHHigh Tensile Materials up to HRc44
    • DIRECTION OF ROTATIONRight Hand
    • THREAD SIZE1/2-13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!