Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reiff & Nestor HSS EV 3 Flute High Vandium Spiral Point Tap 3/4-16
See all 489 items in product family

Reiff & Nestor HSS EV 3 Flute High Vandium Spiral Point Tap 3/4-16

Item #: WBB1448088

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Reiff & Nestor HSS EV 3 Flute High Vandium Spiral Point Tap 3/4-16

Made of 4% Vanadium CPM - M4 Steel. Special Penta thread relief provides freer cutting. Designed for toughed, more abrasive materials up to 35 Rc.

Product Specifications

    • DESCRIPTIONSpiral Point Tap
    • THREAD SIZE3/4-16
    • NUMBER SIZE--
    • FRACTIONAL SIZE3/4"
    • TPI16
    • H LIMITGH3
    • BRANDReiff & Nestor
    • DIRECTION OF ROTATIONRight Hand
    • CHAMFERBottoming
    • NUMBER OF FLUTES3
    • TYPESpiral Point
    • METRIC SIZE--
    • MATERIALM4 HSS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!