discount codeFree shipping over 300

Applied at checkout

Imported Swivel Angle Plate 8" x 5" x 6"

Imported Swivel Angle Plate 8" x 5" x 6"

Item #: WBB891926

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 12"
  • 10"
  • 6"
  • 5"
  • 8"

6"

  • SELECT
  • 15"
  • 12"
  • 8"
  • 6"
  • 10"

8"

  • SELECT
  • 9"
  • 8"
  • 5"
  • 4-1/2"
  • 6-1/2"

5"

Price: $235.95

Quantity

Popular item in this category

Imported Swivel Angle Plate 6" x 4-1/2" x 5"

Usually ships in 5 to 8 days

Not Yet Rated

$208.95

Customers Also Viewed

Angle Plates

High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".

Product Specifications

  • DESCRIPTIONSwivel Angle Plate
  • WEIGHT LBS26
  • BRANDImport
  • FINISHMachined Finish
  • WIDTH8"
  • DEPTH6"
  • HEIGHT5"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Imported Swivel Angle Plate 8" x 5" x 6"

Imported Swivel Angle Plate 8" x 5" x 6"

Item #: WBB891926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top