Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778898

MPN #: 4157115

Mahr Micromar 40 Ewri Wireless Digital Micrometer Set with Four Micrometers, 0" - 4" Range

Product Description
The Mahr Micromar 40 EWRi Set (4157115) provides comprehensive coverage from 0-4"/100mm with four IP65-rated wireless micrometers. Each features 0.001mm/0.00005" resolution with integrated wireless transmission. Set includes 0-1", 1-2", 2-3", and 3-4" micrometers for versatile measurement applications. Transmits to i-stick receiver for cable-free SPC integration. High-contrast displays with reference systems. Carbide-tipped faces for durability. Includes setting standards, batteries, test certificates, and case.

Features:
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Rapid drive
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated


PRICE
$2,665.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement4 in
Resolution/Graduation5e-05 in
Range0 - 4 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy3 µm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat
IP RatingIP65
Manufacturers Part Number4157115
Thimble TypeRatchet
BrandMahr