- Highly concentrated; dissolves organic encrustations, scale and stains
- Contains blend of detergent, inorganic acid, wetting agents and rinse additive to keep toilet bowls and urinals bright and clean
- Regular use helps clean traps and lines
- Ideal for industrial and commercial janitorial cleaning applications. Global Product Type: Cleaners & Detergents-Bathroom; Cleaner/Detergent Type: Bathroom; Application: Toilet Bowls, Urinals; Applicable Material: Ceramic, Porcelain
Misty® Bolex 23% Hydrochloric Acid Bowl Cleaner Wintergreen, 32 Oz Bottle 12/Case - AEPR92512CT
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/5 in |
| Width | 8/9 in |
| Height | 8/9 in |
| Weight | 31 lbs |
| Size | 32 oz |
Product Details
| Type | Multi-Purpose Cleaner |
| Scent | Wintergreen |
| Size Type | 32 oz. Bottle |
| Package Quantity | 12 Bottles |
| Description | 23% Hydrochloric Acid Bowl Cleaner |
| Manufacturers Part Number | AMR R925-12 |
| Brand | Misty |