Features:
- Adjustable speeds from 100 to 1000 RPM
- High visibility digital display
- Adjustable start-up times
- Thermal and electrical overload protection, with fault alert
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Length | 7-1/16 in |
| Width | 7-1/16 in |
| Height | 2-3/4 in |
| Weight | 8 lbs |
Product Details
| Type | Telemodul 40 M Controller |
| Color | Black |
| Hertz | 60 Hz |
| For Use With | Cimarec i Systems |
| Speed Range | 100–1000 RPM |
| Voltage | 115V V |
| Material | Electronic Module |
| Description | Telemodul 40 M Controller |
| Features | Motor speed controller |
| Manufacturers Part Number | 50119123 |
| Shape | Rectangular |
| Brand | Thermo Scientific |