Vestil Mobile Drum Dolly with Handle For 55 Gallon Drum, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Transport ordinary or specialty drums easily with this multipurpose multi-level Stainless Steel drum dolly. (No carbon steel components).
PRICE
$259.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
| Weight Capacity | 800 lbs |
| Weight | 20 lbs |
| Wheel Diameter | 3 in |
| Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Drum Spill Dolly |
| Color | Silver |
| Wheel Type | 4 Swivel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DRUM-SS-55-H |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 |