Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Evac+Chair

Model # :WBB3253500

MPN #: 1-800

Evac+Chair® Power 800 Stair Chair, 440 lb. Capacity, Blue

Product Description
If you're looking for a motorized stair climbing chair that you can count on, look no further than Evac+Chair®. This battery-powered, electric evacuation chair can be used in emergency evacuations, power outages, and daily patient transport to safely and easily move a passenger up or down multiple flights of stairs without the need for carrying or lifting. We stand behind the quality of our products and are 100% dedicated to your satisfaction. Read more about the features and benefits of this electric evacuation chair model below!

Features:
  • Height adjustable patient head cushion: Headrest with padded cushion for maximum comfort for the passenger during transit
  • Easy to use control panel: Single speed control panel with on/off power and ascent and descent buttons
  • Ergonomic adjustable handle: For ease of deployment and compact storage
  • Additional operator handles: For added stability when using additional operators during transportation
  • Extra long quick release four point harness: For increased passenger safety
  • Rechargeable lithium Ion battery pack: Fully charged in 1.5 hours (Equivalent to going up and down a 5 Story building flight of stairs 30 times)
  • High strength aluminium frame: Increased strength and robustness for continued use
  • Adjustable stair track: Tension control system for perfect transportation with tool included
  • Lockable rear wheels: Can be applied in situations where the chair needs to remain in a stationary position
  • Manual override switch: Reverts the chair to manual function chair for when power is not available Single
Benefits:
  • FDA Registered
  • CE & ISO 9001 Certificated
  • Robust and compact in size
  • Provides a quick, easy and safe
  • emergency evacuation
  • Easy to use
  • One person operation
  • No heavy lifting required
  • Enables small attendants to easily move passengers three times their size
  • Easy to open, ready to use in seconds
  • Folds for compact storage
  • Flame retardant materials
  • Wipeable materials and anti-microbial paint for infection control
  • Exceeds fire safety requirements and emergency response guidelines established to support the Americans with Disabilities Act
Includes:
  • Battery Charger (US/EU/UK)
  • Rechargeable Battery
  • 2 Keys
  • User Guide
  • Passenger Headrest
  • Passenger Safety Straps
  • Photoluminecent Wall Sign
  • Wall Hooks
  • Dust Cover
  • Manufacturers Warranty


PRICE
$3,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width20 in
Height45 in
Weight Capacity440

Product Details

TypeStair Chair
MaterialAluminium
Package Quantity1
ColorBlue
Manufacturers Part Number1-800
BrandEvac+Chair