Vestil Mobile Tilting Drum Dolly w/ Handle For 5 Gal. Pail, 30 & 55 Gal. Drums, 1000 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The tilting drum dolly is ideal for manufacturing and industrial facilities. The dolly creates an ergonomically friendly way of transporting 55 gallon drums. The steel construction design is lightweight, yet strong, for use in the harshest of environments, while, the hard rubber casters provide a smooth transition from work station to work station. The tilting feature is foot operated and is locked into place for secure handling during extraction.
PRICE
$199.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 27 lbs |
| Wheel Diameter | 3 in |
| Diameter | 30-7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Tilting Drum Dolly |
| Color | Silver |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | DRUM-DRH-HR-TLT |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 |