Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baldor-Reliance Motor D51100R-BV, 100HP, 1150RPM, DC, C2815ATZ, DPG-FV

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Baldor-Reliance Motor D51100R-BV, 100HP, 1150RPM, DC, C2815ATZ, DPG-FV

Item #: WBB388483

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49,710.00 Save up to 39%
Qty Price
1-2 $31,522.00 ea.
3+ $30,309.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Baldor-Reliance Motor, 100HP,1150RPM,DC,2815ATZ,DPG-FV,

Features:
  • Laminated square frame for improved commutation
  • Tach adaptable with thermostat
  • F1 mount unless otherwise specified
Typical Applications:
Metals, printing, extruders, cranes, conveyors, machine tools.

Documents are in PDF format

Product Specifications

    • HORSEPOWER100
    • ENCLOSUREDPG-FV
    • FRAMEC2815ATZ
    • NAMEPLATE RPM1150
    • MOTOR RPM 60Hz1150
    • VOLTAGE500
    • SERVICE FACTORN/A
    • WEIGHT1,240.00
    • FILTER KITN/A
    • TACH MOUNTING KITN/A
    • SPECIFICATION NUMBERT28T1344
    • FIELD VOLTAGE300
    • ARMATURE VOLTAGE500
    • FORM FACTORN/A
    • BRANDBaldor-Reliance
    • FULL LOAD AMPS - FIELD4.14
    • BLOWER KITN/A
    • BALDOR CATALOG NUMBERD51100R-BV
    • RECOMMENDED SCR CONTROLN/A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!