Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Commercial & Industrial Tubing

Commercial and industrial tubing, crafted from materials like metal, plastic, or composites, exhibits resilience to extreme temperatures and diverse pressure levels, facilitating the secure transport of fluids or gases. Its versatile utility extends across various sectors, including plumbing, construction, vehicle fuel systems, manufacturing processes, and medical applications.
221 Results

Availability

Special Price

Type

Size

View All Length
View All Material
View All Color
View All Price
221 Results
Compare
BESTSELLER
1
1
$179.95
Ships within 1 Business Day
Compare
1
1
$85.95
Ships within 1 Business Day
Compare
1
1
$159.95
Ships in 3 Business Days

Wall Thickness

1/4 in

Length

600 ft

Compare
1
1
$429.95
Ships in 3 Business Days

Wall Thickness

1/2 in

Length

300 ft

Compare
1
1
$295.95
Ships in 3 Business Days

Wall Thickness

1/8 in

Length

500 ft

Compare
1
1
$315.95
Ships in 3 Business Days

Wall Thickness

1/16 in

Length

25 ft

Outside Dimension

1/2"

Durometer

65D