Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vibco Pneumatic End Mounted Piston Vibrator - 70M-3/4

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Vibco Pneumatic End Mounted Piston Vibrator - 70M-3/4

Item #: WBB261211

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $136.95 ea.
3+ $128.95 ea.
Product Information
Customer Review
Product Q&A
Vibco Pneumatic End Mounted Piston Vibrator - 70M-3/4

Impacting End-tapped Pneumatic Piston Vibrator. 3/4" dia. piston (19 mm), M10 x 1.5 metric threaded mounting hole (also available with 3/8-24 thread). 80 PSI max operating pressure, 5100 VPM, 5 CFM. Also available with Exhaust Manifold. Lubricated air is mandatory for proper operation of all piston type vibrators.

Product Specifications

    • LENGTH INCHES1.25
    • WIDTH INCHES1.25
    • HEIGHT INCHES5.5
    • MANUFACTURER PART NUMBER70M-3/4
    • BRANDVIBCO Vibrators
    • CONSTRUCTIONSteel End Tapped Mount
    • SERIESModel 70
    • ENCLOSURETotally Enclosed
    • MAX LBS MATERIAL IN BIN100-200
    • SPEED VPM @ 40 PSI7500
    • SPEED VPM @ 60 PSI10500
    • SPEED VPM @ 80 PSI13000
    • CFM @ 40 PSI3
    • CFM @ 60 PSI3.5
    • CFM @ 80 PSI5
    • ADJUSTABLE SPEED OPTIONYes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!