Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinton Industries

Model # :WBB2259640

MPN #: MS-29

Clinton™ MS-29 Stainless Steel Mobile Instrument Stand

Product Description
Clinton Instrument Stands are designed to be stable and durable with casters that provide a smooth travel across a variety of surfaces.

Features:
  • Stainless steel frame and base
  • Easy positioning with no need to tip style base
  • Removable, 19" x 12-3/4" x 3/4" stainless steel tray
  • Moves easily on 4 ball bearing casters
  • Stable heavy base design
  • Knob lock height adjustment
  • Maximum load capacity 15 lbs. under normal use
  • Clinton stainless steel items are not MRI compatible
PRICE
$619.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height33 to 49 in
Weight Capacity15 lbs
Wheel Diameter2 in
Base23" Diameter
Tray Dimensions19 x 12-3/4 in

Product Details

TypeMayo Instrument Stands
ColorSilver
Wheel TypeRubber, Ball Bearing
StyleSingle Post Stand
MaterialStainless Steel
DescriptionStainless Steel Mobile Instrument Stand
Manufacturers Part NumberMS-29
BrandClinton Industries

Warranty

Warranty5 yr