MTM Hydro 7500 psi 1/4" Stainless Steel Coupler and Plug Pack
Write a Review
|
Questions & Answers (0)
Product Description
MTM Hydro's 1/4" Stainless Steel Quick Coupler and Plug pack provides a quick-and-easy way to attach a variety of pressure washing accessories to guns, hoses, and wands. Constructed out of corrosion resistant Stainless Steel, our couplers and plugs display the quality that is expected by the professional cleaner and homeowner alike.
PRICE
$16.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Connection Size | 1/4 in |
Product Details
| Type | Quick Coupler & Plug Pack |
| Material | Stainless Steel |
| Connection Style | Male & Female Quick Connect |
| Manufacturers Part Number | 24.0549 |
| Cable/Cord/Hose Included | No |
| Max PSI | 7500 psi |
| Brand | MTM Hydro |